Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 26352WB100M

  • Zoro # G716484559


product price: $5.29
/ea
Sold in multiples of 100 for $529.00

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26352WB100M
Zoro #
G716484559
UPC #
785007375961
Country of Origin
Mexico

Dimensions

Overall Depth
0.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.6 in
Face Plate Width
1.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
cULus Listed, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Gangs
1
Number of Outlets
2
Market
Commercial
For Location
Indoor
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Features
All Devices Fit Standard Decorator-Style Wall Plate, Easily Accessed Break-Off, Line-Contact Connecting Tab for Fast, Easy Split-circuit Wiring, Terminal Compartments Isolated from Each Other for Positive Conductor Containment, To-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws

Description

Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Impact Resistant, Standards cULus Listed, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.