Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Push In, Ivory

  • Mfr # PT2097HGI

  • Zoro # G616332752


product price: $72.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2097HGI
Zoro #
G616332752
UPC #
785007048056
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Push In
Wiring Method
Back
Housing Color
Ivory
Standards
cULus, FSUL, UL Listed
Resistance Properties
Corrosion Resistant
Grade
Hospital Grade
Number of Gangs
1
GFCI
Yes
Number of Outlets
2
Market
Commercial
Includes
Wall Plate
Housing Material
Thermoplastic
For Location
Indoor

Description

Plugtail Duplex Receptacle, Current Rating 20 A, GFCI Yes, Housing Color Ivory, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards cULus, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Push In, Wiring Method Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.