Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L7-30R, 30 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 29W49AM

  • Zoro # G314760543


product price: $115.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W49AM
Zoro #
G314760543
UPC #
785007057225
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.475 in
Overall Length
4.75 in
Outside Diameter
1.85 in
Face Diameter
1.85 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
IP Rating
IP65, IP66, IP67
Standards
CSA Certified, JIS Z2801, NSF Certified, RoHS Compliant, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Watertight
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-0
For Environment
Not Applicable, Food and Beverage, Sanitary, Clean Room, Institutional
Features
Anti-Microbial Additive Resistant to Scuffing and Cleaning, Anti-Microbial Additives Embedded in Polymer and Inhibits Growth of Bacteria, Molds, Mildews and Fungi, Keyed Body and Cover, Patent Pending, Resistant to High Pressure Hose-Down ApplicationsTongue and Groove Environmental Sealing
Maximum Operating Temperature
140 Degrees F
Housing Material
Thermoplastic Elastomer
NEMA Enclosure Rating
4, 4X, 6, 6P
Polarized
Yes
Midget Locking
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP65, IP66, IP67, NEMA Receptacle Configuration L7-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Flip-Up Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products