Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, NEMA 1

  • Mfr # 7813PMD

  • Zoro # G416332747


product price: $119.69
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
NEMA 1
Starter Style
NEMA
Standards
UL, CSA
Current AC
30 A
Maximum Voltage Rating
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813PMD
Zoro #
G416332747
UPC #
785007267693
Country of Origin
Mexico

Dimensions

Overall Height
3.91 in
Overall Depth
2.8 in
Overall Width
2.83 in

Details

NEMA Enclosure Rating
NEMA 1
Starter Style
NEMA
Standards
UL, CSA
Current AC
30 A
Maximum Voltage Rating
600V
Operator
Toggle
Number of Poles
3
Terminal Connection Type
Screw
Phase
3
Item
Manual Motor Switch
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Contact Material
Silver Alloy
Horsepower @ Three Phase - 600V AC
20 hp
Hub Type
Feed Through
Horsepower @ Three Phase - 480V AC
10 hp
Number of Gangs
1

Description

Motor Switch, Current AC 30 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 20 hp, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Type Feed Through, Maximum Voltage Rating 600V, Mounting Style Surface, NEMA Enclosure Rating 1, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.