Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300BK

  • Zoro # G215677612


product price:  $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8300BK
Zoro #
G215677612
UPC #
785007091113
Country of Origin
United States

Dimensions

Overall Depth
0.6 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Grade
Hospital Grade
Housing Material
Polycarbonate
UL 94 Flammability Rating
V-2
Market
Commercial
GFCI
No
For Location
Indoor
Contact Material
Brass
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Connection Orientation
Straight
Flange Shape
Oval
NEMA Enclosure Rating
1, 6
Cover Type
No Cover
Hub Type
Feed Through
Surge Protection
No
Polarized
Yes
AFCI
No
Shrouded
No

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.