Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300GRY

  • Zoro # G015677584


product price:  $17.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT8300GRY
Zoro #
G015677584
UPC #
785007091120
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Overall Depth
0.6 in
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Housing Material Finish
Matte
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade
GFCI
No
UL 94 Flammability Rating
V-2
Market
Commercial
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Contact Material
Brass
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Flange Shape
Oval
Shrouded
No
AFCI
No
NEMA Enclosure Rating
1, 6
Surge Protection
No
Hub Type
Feed Through
Polarized
Yes
Connection Orientation
Straight
Cover Type
No Cover

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.