Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR8300GRY

  • Zoro # G115677620


product price:  $21.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTTR8300GRY
Zoro #
G115677620
UPC #
785007013412
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.5 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.6 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
Features
Auto-Ground Clip Assures Positive Ground, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects
Contact Material
Brass
Housing Material
Polycarbonate
Housing Material Finish
Matte
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
For Environment
Corrosive
Market
Commercial
GFCI
No
Polarized
Yes
NEMA Enclosure Rating
1, 6
Surge Protection
No
Cover Type
No Cover
Hub Type
Feed Through
Connection Orientation
Straight
Flange Shape
Oval
Shrouded
No
AFCI
No

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.