Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 2 hp

  • Mfr # CS20AC1GRY

  • Zoro # G416332761


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Color
Gray
Switch Type
Single Pole
Wiring Method
Side
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS20AC1GRY
Zoro #
G416332761
UPC #
785007126570
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Switch Height
2.4 in
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Color
Gray
Switch Type
Single Pole
Wiring Method
Side
Switch Style
Toggle
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Item
Wall Switch
Resistance Properties
Corrosion Resistant
Housing Material
Glass-Reinforced Nylon
Number of Switches
1
Voltage Rating
120/277V AC
Switch Material
Thermoplastic Polycarbonate
Market
Commercial
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
115 Degrees C
Strap Material
Nickel-Plated Steel
Wire Connection Type
Screw Terminals
Grounding
Grounded
Horsepower Rating
2 hp
Current Rating
20 A

Description

Wall Switch, Color Gray, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Nickel-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.