Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # 2623W

  • Zoro # G916332759


product price: $36.39
/ea

Key Features

Color
White
Switch Style
Rocker
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Terminals Made of High Conductivity Brass and Serrated for Maximum Wire Gripping, Tri-Drive Ground, Terminal and Mounting Screws
Standards
CSA File Number 17446, cULus Listed, UL 20
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2623W
Zoro #
G916332759
UPC #
785007539554
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Maximum Wire Size
10 AWG
Switch Height
2.6 in

Details

Color
White
Item
Wall Switch
Switch Style
Rocker
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Terminals Made of High Conductivity Brass and Serrated for Maximum Wire Gripping, Tri-Drive Ground, Terminal and Mounting Screws
Standards
CSA File Number 17446, cULus Listed, UL 20
Wiring Method
Back, Side
Switch Type
3-Way
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Resistance Properties
Impact Resistant
Grounding
Grounded
Wire Connection Type
Screw Terminals
Contact Material
Silver Alloy
For Environment
Industrial
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
140 Degrees F
Market
Industrial
Housing Material
Polycarbonate
Switch Material
Thermoplastic
Number of Switches
1
Current Rating
20 A
Strap Material
Steel

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA File Number 17446, cULus Listed, UL 20, Strap Material Steel, Switch Style Rocker, Wire Connection Type Screw Terminals, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.