
Wallplates and Switch Accessories
Mfr # SWP3-I
Zoro # G121849639
product price: $1.25
/eaKey Features
Number of Gangs
3
Type
Screwless Wall Plates
Color
Ivory
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWP3-I
Zoro #
G121849639
UPC #
78500711865
Country of Origin
United States
Details
Number of Gangs
3
Type
Screwless Wall Plates
Color
Ivory
Material
Polycarbonate
Description
6.724in x 4.87in x 0.065in, 3-Gang, Ivory, Matte, Molded Polycarbonate, (3) Toggle Switch, Screwless, Wallplate with Plastic Subplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.