F117 Pacific Coast Fire Pit
- Mfr # F117
- Zoro # G203720757
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Weather Resistant, Safety Ring
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F117
- Zoro #
- G203720757
- UPC #
- 830995001177
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Size
- 24 in
Details
- Item
- Wood Fireplace
- Color
- Natural Rust
- Includes
- Poker, BBQ Grill, Spark Screen, Weather Cover
- Features
- Weather Resistant, Safety Ring
- Type
- Portable
Description
From Washington to California the Pacific Coast Fire Pit has it all; Surfers sun sand birds turtles and even a dolphin! This is a great fire pit to take along beach camping or to stay warm during northwest winter storms. No matter where you are the Pacific Coast Fire Pit is a must have for all occasions makes a great gift idea! Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.