Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82mm LED spot light, clear lens

  • Mfr # CLE-24N

  • Zoro # G712007486


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
None
Switch Type
No Switch
Lens Material
Shock-Resistant Clear Lens
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLE-24N
Zoro #
G712007486
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
76 1/4 mm
Base Depth
20 mm
Overall Height
95.5 mm
Head Depth
60 mm

Details

Item
LED Light
Color
White
Includes
None
Switch Type
No Switch
Lens Material
Shock-Resistant Clear Lens
Dimmable
No
Lamp Life
40,000 hr
Head Adjustability
Pivots Vertically
Lamp Guard
None
Includes Bulb
Built-In
Features
Upright, Horizontal, or Side-Mountable
For Location
Indoor, Outdoor
Number of Cord Wires
2
Maximum Operating Humidity
90% RH
Arm Design
No Arm
Minimum Operating Temperature
-25 Degrees C
Includes Mounting Hardware
Yes
IP Rating
IP65
Electrical Connection Type
Wire Leads
Operating Voltage
24V DC +/-10%
Head Material
Aluminum
Arm Adjustability
Vertical Swivel
Mount Type
Bracket
Maximum Brightness
160 cd

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.