Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82mm LED spot light, frosted lens

  • Mfr # CLE-24

  • Zoro # G212007504


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Life
40,000 hr
Includes
None
Dimmable
No
Lens Material
Shock-Resistant Frosted Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLE-24
Zoro #
G212007504
UPC #
-
Country of Origin
Japan

Dimensions

Base Depth
20 mm
Base Width
76 1/4 mm
Head Depth
60 mm
Overall Height
95.5 mm

Details

Item
LED Light
Color
White
Lamp Life
40,000 hr
Includes
None
Dimmable
No
Lens Material
Shock-Resistant Frosted Glass
Switch Type
No Switch
Features
Upright, Horizontal, or Side-Mountable
Maximum Operating Humidity
90% RH
For Location
Indoor, Outdoor
Head Adjustability
Pivots Vertically
Number of Cord Wires
2
Arm Design
No Arm
Includes Bulb
Built-In
Lamp Guard
None
Includes Mounting Hardware
Yes
Operating Voltage
24V DC +/-10%
Maximum Brightness
25 cd
Mount Type
Bracket
Arm Adjustability
Vertical Swivel
IP Rating
IP65
Electrical Connection Type
Wire Leads
Minimum Operating Temperature
-25 Degrees C
Head Material
Aluminum

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.