Zoro Homepage

Audible Alarms

  • Mfr # BDV-15KF-J

  • Zoro # G112476295


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Operating Temperature - Maximum
50 Degrees C
Mounting Style
Flush Mount
Vibration
No Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDV-15KF-J
Zoro #
G112476295
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
80 mm
Overall Length
80 mm
Overall Depth
94 11/16 mm

Details

Item
Audible Alarm
Color
Light Gray
Voltage
100 to 220V AC
Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Operating Temperature - Maximum
50 Degrees C
Mounting Style
Flush Mount
Vibration
No Vibration
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-10 Degrees C
Volume Selection
Selectable Volume
Connection Type
Screw Terminal
Alarm Volume @ 1 m - Maximum
87 dB
Includes Mounting Hardware
Mounting Hardware Included
Material
ABS
Product Type
Alarm
Wattage
5 W
IP Rating
IP54
Operating Current
0.025 A @ 220V AC, 0.055 A @100V AC
Power Source
AC Adapter, Wire
Number of Sound Patterns
0
Sound Continuity
Pulse
Sound Style
Tone
Control Protocol
Direct Wire
Operating Voltage
100 to 220V AC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards MPEG Layer-3 Audio Coding Technology, RoHS, Color Light Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.