Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BKV-31JF-K

  • Zoro # G612476252


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Voltage
12 to 24V DC
Standards
CE, MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Overall Width
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKV-31JF-K
Zoro #
G612476252
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
120 mm
Overall Length
120 mm
Overall Depth
62 13/16 mm

Details

Item
Audible Alarm
Color
Dark Gray
Voltage
12 to 24V DC
Standards
CE, MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Number of Sound Patterns
0
IP Rating
IP54
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Wattage
5 W
Vibration
No Vibration
Volume Selection
Selectable Volume
Connection Type
Screw Terminal
Sound Style
Tone
Mounting Style
Flush Mount
Material
ABS
Power Source
Wire
For Location
Indoor, Outdoor
Operating Current
0.209 A @ 12-24V DC
Product Type
Alarm
Operating Temperature - Minimum
-10 Degrees C
Alarm Volume @ 1 m - Maximum
95 dB
Operating Temperature - Maximum
50 Degrees C
Sound Continuity
Pulse
Operating Voltage
12 to 24V DC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards CE, MPEG Layer-3 Audio Coding Technology, RoHS, Color Dark Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.