Zoro Homepage

LED Light, 376 mm, Flood, 20.5 mm

  • Mfr # CLK3C-24SG-CD

  • Zoro # G612007579


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Overall Length
376 mm
Lens Material
Tempered Glass
Dimmable
No
Lamp Life
60,000 hr
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK3C-24SG-CD
Zoro #
G612007579
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
376 mm
Manufacturer Warranty Length
1 yr
Overall Width
56 mm
Overall Height
20.5 mm

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.