Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, 19.5 mm

  • Mfr # CLA3S-24A-Y

  • Zoro # G912007491


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Switch Type
No Switch
Dimmable
No
Lamp Life
40,000 hr
Lens Material
Polycarbonate
Overall Length
324 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA3S-24A-Y
Zoro #
G912007491
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
324 mm
Manufacturer Warranty Length
1 yr
Power Cord Length
500 mm
Overall Width
30 mm
Overall Height
19.5 mm

Details

Item
LED Light
Switch Type
No Switch
Dimmable
No
Lamp Life
40,000 hr
Lens Material
Polycarbonate
Wattage
5.7 W
Includes Bulb
Built-In
Cord Wire Gauge
22 AWG
Maximum Operating Humidity
90% RH
Adjustability
Non-Adjustable
Beam Pattern
Flood
Number of Cord Wires
2
Features
Amber Color, Mounting in All Directions
Hazardous Location Specification
Not Rated
For Location
Indoor
Operating Voltage
24V DC +/-10%
Electrical Connection Type
Wire Leads
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Includes Mounting Hardware
Yes
Mount Type
Bracket
Maximum Brightness
195 lm
Machine Light Type
Linear

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.