Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, No Switch, Flood, 24V DC +/-10%

  • Mfr # CLA1S-24A-CD-30

  • Zoro # G612007463


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Lamp Life
40,000 hr
Switch Type
No Switch
Overall Length
124 mm
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLA1S-24A-CD-30
Zoro #
G612007463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
124 mm
Manufacturer Warranty Length
1 yr
Overall Height
19.5 mm
Overall Width
30 mm

Details

Item
LED Light
Lens Material
Polycarbonate
Lamp Life
40,000 hr
Switch Type
No Switch
Dimmable
No
Features
Daylight, Mounting in All Directions
Cord Wire Gauge
22 AWG
Maximum Operating Humidity
90% RH
For Location
Indoor
Beam Pattern
Flood
Hazardous Location Specification
Not Rated
Includes Bulb
Built-In
Wattage
2.5 W
Adjustability
Non-Adjustable
Number of Cord Wires
2
Mount Type
Bracket
Minimum Operating Temperature
-40 Degrees C
Includes Mounting Hardware
Yes
Housing Material
Polycarbonate
Maximum Brightness
125 lm
Machine Light Type
Linear
Electrical Connection Type
Wire Leads
Operating Voltage
24V DC +/-10%

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.