Tower Light Assemblies
Mfr # LR6-3M2LJNW-RYG
Zoro # G712481323
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Overall Diameter
60 mm
Number of Light Tiers
3
Mounting Mechanism
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-3M2LJNW-RYG
Zoro #
G712481323
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
60 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Number of Light Tiers
3
Mounting Mechanism
Bracket
Housing Color
Off White
Wattage
1.3 W
Operating Temperature - Minimum
-20 Degrees C
Includes Sounder Tier
No Sounder Tier
Operating Temperature - Maximum
50 Degrees C
Light Tier Color
Amber, Green, Red
Connection Type
Wire Leads
Operating Current
Max. 0.135 A, Typ. 0.12A
NEMA Rating
NEMA 13, NEMA 4X
For Location
Indoor
Light Source
LED
Control Protocol
Direct Wire
Light Intensity
2,000 mcd
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP54
Operating Voltage
100 to 240V AC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.