Shop WERMA
See all product information
Create Account
Tower Light Assembly, 79 mm, PC, 24V DC
- Mfr # 24026055
- Zoro # G624883499
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Overall Diameter
55 mm
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24026055
- Zoro #
- G624883499
- UPC #
- -
- Country of Origin
- Germany
- Housing Material
- Polycarbonate
- Housing Color
- Black
- Operating Temperature - Maximum
- 50 Degrees C
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Operating Temperature - Minimum
- -20 Degrees C
- Operating Current
- 45 mA
- Light Operating Mode
- Steady
- Item
- Tower Light Assembly
- Connection Type
- Socket Connector
- IK Rating
- IK06
- Includes Mounting Hardware
- No Mounting Hardware
- Lifespan
- 50,000 hr
- IP Rating
- IP65, IP69K
- Control Protocol
- User Operated
- Light Source
- LED
- NEMA Rating
- NEMA 4X
- Light Tier Color
- Green, Red, Yellow
- Number of Light Tiers
- 1
- Includes
- Mounting Gasket
- Operating Voltage
- 24V DC
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 79 mm
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.