Zoro Homepage

Dock Fan, Wall Mount, 14 in Blade Dia, 277V, 2,600 cfm, Non-Oscillating

  • Mfr # H14C-TC

  • Zoro # G511767598


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14C-TC
Zoro #
G511767598
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Height
21-1/4 in
Width
20 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Length
20 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
Dock Fan
Fan Accessory Material
Polypropylene
RPM
1725
Housing Material
Polypropylene
Air Velocity @ 20 Ft.
400 fpm
Air Velocity @ 40 Ft.
225 fpm
Color
Blue/Gray
Motor RPM
1,725 RPM
Thermal Protection
Automatic Reset
Standards
OSHA Compliant Fan Guards
Hz
60
Number of Blades
3
Fan Accessory Finish
Matte
Assembled
No
Guard Material
Steel
Max. Ambient Temp.
104 Degrees F
Amps
1.1
Includes
Dock Door Arm
Air Velocity @ 10 Ft.
750 fpm
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Motor Enclosure
Totally Enclosed Air Over
Fan Mounting Location
Wall
Wire Guard Finish
Powder Coated
Motor Type
Continuous Duty
Material
Polypropylene
Air Velocity @ 60 Ft.
175 fpm
Motor Insulation
Class F
Air Velocity @ 80 Ft.
120 fpm
Bearing Type
Ball
Number of Conductors
3
Mobile/Stationary
Stationary
Head Tilt Adjustment
37 Degrees
Fan Blade Color
Gray
Motor Design
3-Phase
Battery Operated - Fans
No
Assembly Required
Yes
Wheeled Base
Stationary
Housing Finish - Fans
Matte
Fan Housing Material
Polypropylene
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Truck Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.