Zoro Homepage

Dock Fan, Wall Mount, 18 in Blade Dia, 277V, 3,800 cfm, Non-Oscillating

  • Mfr # H18C-TC

  • Zoro # G511767611


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18C-TC
Zoro #
G511767611
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Height
25-1/2 in
Length
24 in
Width
24 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
Dock Fan
Air Velocity @ 40 Ft.
350 fpm
Wire Guard Finish
Powder Coated
Assembled
No
Thermal Protection
Automatic Reset
Color
Blue/Gray
Bearing Type
Ball
Air Velocity @ 80 Ft.
175 fpm
Number of Blades
3
Motor RPM
1,725 RPM
Motor Insulation
Class F
Number of Conductors
3
Standards
OSHA Compliant Fan Guards
Guard Material
Steel
Air Velocity @ 20 Ft.
475 fpm
Motor Enclosure
Totally Enclosed Air Over
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Fan Accessory Material
Polypropylene
Amps
1.85
Air Velocity @ 60 Ft.
250 fpm
Air Velocity @ 10 Ft.
925 fpm
Max. Ambient Temp.
104 Degrees F
Housing Material
Polypropylene
Includes
Dock Door Arm
RPM
1725
Hz
60
Mobile/Stationary
Stationary
Material
Polypropylene
Motor Type
Continuous Duty
Fan Accessory Finish
Matte
Fan Mounting Location
Wall
Fan Blade Color
Gray
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Motor Design
3-Phase
Wheeled Base
Stationary
Head Tilt Adjustment
33 Degrees
Assembly Required
Yes
Housing Finish - Fans
Matte
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Truck Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.