High Velocity Industrial Fan, Ceiling Mount, 14 in Blade Dia, 208 to 230/460V, 2,600 cfm

  • Mfr # H14B-HV KIT

  • Zoro # G611767566


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14B-HV KIT
Zoro #
G611767566
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Length
20 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Width
20 in
Height
21-1/4 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
High Velocity Industrial Fan
Number of Blades
3
Motor Type
Continuous Duty
Assembled
No
Fan Accessory Material
Polypropylene
Standards
OSHA Compliant Fan Guards
Includes
Mounting Yoke
Hz
60 Hz
Air Velocity @ 40 Ft.
225 fpm
Housing Material
Polypropylene
Material
Polypropylene
Wire Guard Finish
Powder Coated
Air Velocity @ 60 Ft.
175 fpm
Motor Insulation
Class B
Air Velocity @ 20 Ft.
400 fpm
Mobile/Stationary
Stationary
Number of Conductors
3
Motor RPM
1,725 RPM
Max. Ambient Temp.
104 Degrees F
Fan Mounting Location
Ceiling
Guard Material
Steel
Air Velocity @ 10 Ft.
750 fpm
Thermal Protection
Automatic Reset
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 80 Ft.
120 fpm
Fan Accessory Finish
Matte
RPM
1725
Amps
1.5-1.4/0.75 A
Color
Blue/Gray
Bearing Type
Ball
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Motor Design
Permanent Split Capacitor
Housing Finish - Fans
Matte
Head Tilt Adjustment
37 Degrees
Fan Blade Color
Gray
Assembly Required
Yes
Wheeled Base
Stationary
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.