High Velocity Industrial Fan, Ceiling Mount, 34 in Blade Dia, 208 to 230/460V, 17,000 cfm

  • Mfr # H34B-HV KIT

  • Zoro # G611767580


product price:  $3,675.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
34 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H34B-HV KIT
Zoro #
G611767580
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
34 in
Length
43-1/2 in
Height
49-1/2 in
Max. Depth
25-1/2 in
Shaft Dia.
1 3/8 in
Width
43-1/2 in
Depth
25 1/2 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
3 hp
Air Flow
17,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
82 dBA
Item
High Velocity Industrial Fan
Amps
9.9-9.2/ 4.6 A
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Material
Steel
Number of Blades
3
Air Velocity @ 40 Ft.
700 fpm
Guard Material
Steel
Fan Mounting Location
Ceiling
Hz
60 Hz
Fan Accessory Finish
Powder Coated
Wire Guard Finish
Powder Coated
Housing Material
Steel
Motor Type
Continuous Duty
Fan Accessory Material
Steel
Number of Conductors
3
Bearing Type
Ball
Assembled
No
Mobile/Stationary
Stationary
Motor Enclosure
Totally Enclosed Air Over
Includes
Mounting Yoke
Standards
OSHA Compliant Fan Guards
Air Velocity @ 10 Ft.
1,950 fpm
RPM
1200
Max. Ambient Temp.
104 Degrees F
Color
Blue/Gray
Air Velocity @ 80 Ft.
500 fpm
Air Velocity @ 20 Ft.
1,000 fpm
Thermal Protection
Automatic Reset
Motor RPM
1,200 RPM
Air Velocity @ 60 Ft.
600 fpm
Head Tilt Adjustment
15 Degrees
Battery Operated - Fans
No
Assembly Required
Yes
Housing Finish - Fans
Powder Coated
Wheeled Base
Stationary
Fan Housing Material
Steel
Motor Design
Permanent Split Capacitor
Fan Blade Color
Gray
Motor hp
3 hp

Description

HV Fan,34 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.