High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 18 in Blade Dia, 208 to 230/460V

  • Mfr # H18B
  • Zoro # G510070231
product price: 
$
922.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H18B
Zoro #
G510070231
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Width
24 in
Height
25 1/2 in
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76.3 dBA
Item
Fan Head
Guard Material
Steel
Color
Blue
RPM
1,725 RPM
Max. Ambient Temp.
104 Degrees F
Motor Type
Continuous Duty
Features
Long Air Throw
Includes
OSHA Guards, Yoke Mount
Bearing Type
Ball
Wire Guard Finish
Powder Coated
Air Velocity @ 10 Ft.
925 fpm
Motor Insulation
F
Number of Blades
3
Air Velocity @ 20 Ft.
475 fpm
Air Velocity @ 60 Ft.
250 fpm
Housing Material
Polypropylene
Air Velocity @ 40 Ft.
350 fpm
Thermal Protection
Automatic Reset
Amps
2.11-1.91/.96 A @ 208-230/460 V
Air Velocity @ 80 Ft.
175 fpm
For Use With
Chain Ceiling Mount, Floor Mount, Dock Mount, Column and Wall Mount
Standards
OSHA Compliant Wire Guards
Motor RPM
1,725 RPM
Fan Mounting Location
Ceiling, Post, Floor, Wall
Motor Enclosure
Totally Enclosed Air-Over
Fan Housing Material
Polypropylene
Fan Blade Finish
Milled
Battery Operated - Fans
No
Head Tilt Adjustment
33 Degrees
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/2 hp
Airflow
3,800 cfm
Sound Level - Minimum
65.1 dBA
Environmental Applications
Commercial, Industrial
Housing Decorative Finish
Matte

Description

Fan Head, 18 in Dia, Polypropylene, Blue

Ratings & reviews