CentrifugalBlower, Black, 12-1/4inH

  • Mfr # P-80A-Black
  • Zoro # G1449879
product price: 
$
79.69
/ea

Key Features

Color
Black
Width
9.3
Height
12.3
Depth
12.3 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-80A-Black
Zoro #
G1449879
UPC #
848025011034
Country of Origin
China

Dimensions

Width
9.3
Height
12.3
Depth
12.3 in
Length
11.5
Blower Wheel Diameter
7 in
Overall Height
12 1/4 in
Overall Width
9 1/4 in
Power Cord Length
10 ft
Overall Length
11 1/2 in

Details

Color
Black
Voltage
115V
Amps
1.2
Fan Speed
3
Weight
7.4
Material
Injection Mold PP
Item
Centrifugal Blower
Housing Material
Polypropylene
Full Load Current
1.2 A
Telescopic Handle Included
No
Product Type
Centrifugal Blower
Application
Commercial, Home and Office
Motor Horsepower
1/8 hp
Maximum Airflow Capacity
600 cfm
Number of Speeds
3
Includes Hose
No
GFCI Protected
No
Air Flow Direction
Variable
Daisy Chain Capacity - Maximum
3
Housing Color
Black
Propeller Material
Polypropylene
NEMA Plug Configuration
5-15P
Power Consumption
138 W
Standards
CETL, ETL
Motor Speed
1,480 RPM
Pivoting
No
Nameplate Voltage
115V AC
Daisy Chain Capability
Yes
Frequency
60 Hz
Number of Power Outlets
2

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 600 cfm, Number of Speeds 3, Motor Horsepower 1/8 hp, Nameplate Voltage 115V AC, Full Load Current 1.2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 7 in, Standards CETL, ETL, Overall Height 12 1/4 in, Overall Length 11 1/2 in

Ratings & reviews