High Velocity Industrial Fan, Column, Floor, Wall Mount, 34 in Blade Dia, 208 to 230/460V

  • Mfr # H34B

  • Zoro # G110070716


product price:  $3,599.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Blade Diameter
34 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H34B
Zoro #
G110070716
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
34 in
Max. Depth
25-1/2 in
Height
49-1/2 in
Width
43-1/2 in
Depth
25 1/2 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
3 hp
Air Flow
17,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
82.2 dBA @ 20 ft
Item
High Velocity Industrial Fan
Max. Ambient Temp.
104 Degrees F
Motor Type
Continuous Duty
Color
Blue/Silver
Motor RPM
1,200 RPM
Includes
Fan Head, OSHA Guards, Yoke Mount
Standards
OSHA Compliant Guards
Motor Enclosure
Totally Enclosed Air Over
For Use With
Chain Ceiling Mount, Floor Mount
Housing Material
Polypropylene
Air Velocity @ 20 Ft.
1,000 fpm
Wire Guard Finish
Powder Coated
Guard Material
Blue Powder Coated Spiral Wound Steel
Air Velocity @ 60 Ft.
600 fpm
Bearing Type
Ball
Fan Mounting Location
Column, Floor, Wall
Motor Insulation
Class F
Thermal Protection
Automatic Reset
Air Velocity @ 40 Ft.
700 fpm
RPM
1200
Air Velocity @ 80 Ft.
500 fpm
Features
Long Air Throw
Amps
9.9-9.2 /4.6 A @ 208-230/460 V
Number of Blades
3
Air Velocity @ 10 Ft.
1950 fpm
Fan Blade Finish
Mill
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Head Tilt Adjustment
15 Degrees
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
3 hp

Description

Fan Head, 34 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.