Shop PATTERSON

Fan Head, 18 in Dia, Steel, Blue

  • Mfr # FPC18A
  • Zoro # G116557525

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Fan Power Source
Plug-In
Phase
Single
Fan Shape
Basket
Amps
3.7 A
Wire Guard Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPC18A
Zoro #
G116557525
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in

Details

Item
Fan Head
Fan Power Source
Plug-In
Phase
Single
Fan Shape
Basket
Amps
3.7 A
Wire Guard Finish
Powder Coated
Assembly Required
No
Head Tilt Adjustment
45 Degrees
RPM
750 RPM, 1,075 RPM
Color
Blue
Watts
425
Airflow
3,010 cfm, 4,600 cfm
Guard Material
Steel
Sound Level
76 dBA
Blade Material
Aluminum
Hz
60 Hz
Motor HP
1/2 hp
Motor Enclosure
Open Drip Proof
Number of Conductors
3
Bearing Type
Ball
For Mounting Type
Pedestal
NEMA Plug Configuration
5-15P
Number of Blades
3
Motor Insulation
A
Max. Ambient Temp.
104 Degrees F

Description

Fan Head, 18 in Dia, Steel, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.