High Velocity Industrial Fan, Pedestal Mount, 18 in Blade Dia, 277V, 3,800 cfm, Non-Oscillating

  • Mfr # H18C-PS

  • Zoro # G211767560


product price:  $1,244.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18C-PS
Zoro #
G211767560
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Width
24 in
Height
25-1/2 in
Base Dia.
35 in
Length
24 in
Shaft Dia.
5/8 in
Max. Mounting Height
10 to 40 ft
Wheel Dia.
5 in
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
High Velocity Industrial Fan
Hz
60 Hz
Number of Conductors
3
Bearing Type
Ball
Fan Accessory Finish
Matte
Motor RPM
1,725 RPM
Fan Accessory Material
Polypropylene
Thermal Protection
Automatic Reset
Wire Guard Finish
Powder Coated
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Air Velocity @ 60 Ft.
250 fpm
Number of Blades
3
Guard Material
Steel
Assembled
No
Housing Material
Polypropylene
Amps
1.85 A
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
104 Degrees F
Color
Blue/Gray
Air Velocity @ 20 Ft.
475 fpm
Air Velocity @ 10 Ft.
925 fpm
Motor Insulation
Class F
Motor Type
Continuous Duty
Mobile/Stationary
Mobile
Fan Mounting Location
Pedestal
Material
Polypropylene
RPM
1725
Includes
Mounting Yoke
Air Velocity @ 40 Ft.
350 fpm
Air Velocity @ 80 Ft.
175 fpm
Standards
OSHA Compliant Fan Guards
Assembly Required
Yes
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Wheel Material
Plastic
Wheeled Base
Mobile
Head Tilt Adjustment
33 Degrees
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Motor Design
3-Phase
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.