High Velocity Industrial Fan, Pedestal Mount, 22 in Blade Dia, 277V, 5,570 cfm, Non-Oscillating

  • Mfr # H22C-PS

  • Zoro # G011767579


product price:  $1,176.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22C-PS
Zoro #
G011767579
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
22 in
Height
32-1/8 in
Width
29 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Base Dia.
35 in
Length
29 in
Wheel Dia.
5 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Air Velocity @ 20 Ft.
625 fpm
Assembled
No
Housing Material
Polypropylene
Amps
1.85 A
Motor Type
Continuous Duty
Air Velocity @ 10 Ft.
1,200 fpm
Fan Mounting Location
Pedestal
Guard Material
Steel
Material
Polypropylene
Color
Blue/Gray
RPM
1725
Thermal Protection
Automatic Reset
Includes
Mounting Yoke
Air Velocity @ 60 Ft.
375 fpm
Wire Guard Finish
Powder Coated
Number of Conductors
3
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Bearing Type
Ball
Standards
OSHA Compliant Fan Guards
Motor RPM
1,725 RPM
Number of Blades
3
Air Velocity @ 40 Ft.
450 fpm
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class F
Mobile/Stationary
Mobile
Air Velocity @ 80 Ft.
200 fpm
Motor Enclosure
Totally Enclosed Air Over
Fan Accessory Finish
Matte
Fan Accessory Material
Polypropylene
Hz
60 Hz
Wheel Material
Plastic
Fan Blade Color
Gray
Motor Design
3-Phase
Wheeled Base
Mobile
Head Tilt Adjustment
19 Degrees
Assembly Required
Yes
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Housing Finish - Fans
Matte
Motor hp
1/2 hp

Description

HV Fan, 22 in Blade Dia, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.