High Velocity Industrial Fan, Pedestal Mount, 30 in Blade Dia, 277V, 12,000 cfm, Non-Oscillating

  • Mfr # H30C-PS

  • Zoro # G211767584


product price:  $2,305.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H30C-PS
Zoro #
G211767584
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
30 in
Length
37 in
Height
38-3/8 in
Base Dia.
35 in
Max. Depth
22 in
Width
37 in
Shaft Dia.
7/8 in
Max. Mounting Height
10 to 40 ft
Depth
22 in
Wheel Dia.
5 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Fan Accessory Finish
Matte
RPM
1800
Assembled
No
Includes
Mounting Yoke
Wire Guard Finish
Powder Coated
Material
Polypropylene
Air Velocity @ 10 Ft.
1,650 fpm
Standards
OSHA Compliant Fan Guards
Air Velocity @ 20 Ft.
850 fpm
Guard Material
Steel
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Motor Type
Continuous Duty
Housing Material
Polypropylene
Mobile/Stationary
Mobile
Air Velocity @ 80 Ft.
350 fpm
Hz
60 Hz
Motor Insulation
Class F
Number of Conductors
3
Air Velocity @ 60 Ft.
400 fpm
Fan Mounting Location
Pedestal
Amps
5.6 A
Air Velocity @ 40 Ft.
550 fpm
Fan Accessory Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Color
Blue/Gray
Motor RPM
1,800 RPM
Number of Blades
2
Thermal Protection
Automatic Reset
Wheeled Base
Mobile
Housing Finish - Fans
Matte
Wheel Material
Plastic
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Head Tilt Adjustment
15 Degrees
Fan Blade Color
Gray
Assembly Required
Yes
Motor Design
3-Phase
Motor hp
1 hp

Description

HV Fan, 30 in Blade Dia, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.