High Velocity Industrial Fan, Post, Wall Mount, 10 in Blade Dia, 115V, 2,470 cfm, Non-Oscillating

  • Mfr # H10A-CW

  • Zoro # G811767557


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
10 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10A-CW
Zoro #
G811767557
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
10 in
Length
15-5/8 in
Height
12 in
Width
15-5/8 in
Max. Depth
13 in
Shaft Dia.
1/2 in
Max. Mounting Height
10 to 20 ft
Fan Cord Length
12 ft
Depth
13 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V
Phase
1
Motor HP
1/8 hp
Air Flow
2,470 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Power Source
Plug-In
Sound Level
56 dBA
Item
High Velocity Industrial Fan
Fan Accessory Material
Polypropylene
Bearing Type
Ball
Air Velocity @ 20 Ft.
320 fpm
Color
Blue/Gray
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
1,550 RPM
RPM
1550
Amps
0.8
Max. Ambient Temp.
104 Degrees F
NEMA Plug Configuration
5-15P
Fan Mounting Location
Post, Wall
Guard Material
Polypropylene
Number of Blades
3
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Motor Insulation
Class F
Standards
OSHA Compliant Fan Guards
Thermal Protection
Automatic Reset
Motor Type
Continuous Duty
Fan Accessory Finish
Matte
Assembled
No
Housing Material
Polypropylene
Wire Guard Finish
Matte
Number of Conductors
3
Hz
60
Material
Polypropylene
Air Velocity @ 10 Ft.
525 fpm
Includes
Mounting Yoke
Mobile/Stationary
Stationary
Fan Blade Color
Blue
Wheeled Base
Stationary
Housing Finish - Fans
Matte
Fan Housing Material
Polypropylene
Assembly Required
Yes
Motor Design
Shaded Pole
Head Tilt Adjustment
18 Degrees
Battery Operated - Fans
No
Motor hp
1/8 hp
NEMA plug Configuration
5-15p

Description

HV Fan, 10 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.