
High Velocity Truck Cooler Fan, Swing Arm & Yoke Mount, 18 in Blade Dia, 3,800 cfm
Mfr # TC18A
Zoro # G005667472
product price:Â $1,731.99
/ea
Free Shipping & Returns
Key Features
Air Flow
3,800 cfm
Fan Mounting Location
Swing Arm & Yoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC18A
Zoro #
G005667472
UPC #
-
Country of Origin
Unknown
Dimensions
Blade Diameter
18 in
Details
Air Flow
3,800 cfm
Item
High Velocity Truck Cooler Fan
Fan Mounting Location
Swing Arm & Yoke
Description
this is an industrial product, it was not designed for and is not intended for residential use. orders for residential use will not be accepted. patterson tc18a high velocity truck cooler fan, 18", 115v, 1 ph patterson's 18 inch fan has a 80 foot air throw and is ideal for pick module, short trailer and multiple work station cooling. Built for performance, superior distance of air throw and durability. includes wall mount and yoke. designed to purge a truck trailer in just over 2 minutes, whether it be heat, gas, odor, etc., the truck cooler fan is a must have for any facility with dock doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.