Industrial Fan, Floor Mount, 14 in Blade Dia, 115V, 2,600 cfm, Non-Oscillating

  • Mfr # BLUE1400

  • Zoro # G710919798


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLUE1400
Zoro #
G710919798
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Diameter
14 in
Height
29-1/4 in
Width
20-1/8 in
Max. Depth
9-5/16 in
Fan Cord Length
6 ft
Depth
9 5/16 in
Max. Mounting Height
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/8 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Item
Industrial Fan
Fan Mounting Location
Floor
Amps
0.8
Max. Ambient Temp.
104 Degrees F
Wire Guard Finish
Zinc Plated
Number of Blades
3
Material
Polypropylene
Motor Type
Continuous Duty
Fan Accessory Material
Polypropylene
Guard Material
Steel
Color
Blue
Motor RPM
1,580 RPM
Watts
90 W
Fan Accessory Finish
Zinc Plated
Standards
ETL, OSHA Compliant, UL507
Motor Enclosure
Open Dripproof
Features
Easily Portable, Speed Controller
RPM
1,580 RPM
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish
Head Tilt Adjustment
37 Degrees
Motor hp
1/8 hp

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 90 W Watts, 1,580 RPM RPM, Number of Blades 3, Battery Operated - Fans No, 0.8 A Amps, Height 29 1/4 in, Width 20 1/4 in, Blade Material Aluminum, Steel, Blue, ETL, OSHA, UL 507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products