Mounting Bracket For Fan, Wall/Post Mount, 10-1/2 in H, 22 in L, Powder Coated, Steel, Blue

  • Mfr # RM 22

  • Zoro # G915191593


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/2 in
Color
Blue
Gauge
3 ga
Mounting
Post, Wall
Includes
Assembly Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM 22
Zoro #
G915191593
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10-1/2 in
Length
22 in

Details

Item
Mounting Bracket For Fan
Color
Blue
Gauge
3 ga
Mounting
Post, Wall
Includes
Assembly Hardware
Wire Guard Finish
Powder Coated
Finish
Powder Coated
Fan Mounting Location
Wall, Post
Material
Steel
Application
Accessory
For Use With
H22A, H22B, H22C
Compatible Manufacturer Model Number
H22A, H22B, H22C
Compatible with Manufacturer Model Number
H22A, H22B, H22C

Description

RACK MOUNT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.