Shop PAVAN
See all product information
Create Account
Flexible Inox Stainless Steel Finishing Trowel with Rounded Trapezoid Shaped Edges
- Mfr # 844/I
- Zoro # G223391982
product price:Â
$
81.89
/ea
Key Features
Hand-Crafted
Yes
Material
Stainless Steel
Height
2 in
Thickness
0.5 mm
Includes
One Pavan 844/I Finishing Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 844/I
- Zoro #
- G223391982
- UPC #
- -
- Country of Origin
- Italy
- Hand-Crafted
- Yes
- Material
- Stainless Steel
- Includes
- One Pavan 844/I Finishing Trowel
- Color
- Orange, Teal and Silver
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Item
- Pavan 844/I Stainless Steel Finishing Trowel
Dimensions
- Height
- 2 in
- Thickness
- 0.5 mm
- Length (In.)
- 10 in
- Width (In.)
- 3 in
- Size
- 200 x 80 mm
Description
Pavan 844/I Stainless Steel Finishing Trowel Stainless Steel Finishing Trowel, Welded Mirror Polished Blade, Lapped Trapezoidal Round Edge, Ready For Polishing Marmorino Sintesi Rubber Handle. Size: 200x80x0.5mm (#1814743) Features: Trapezoid Shape - Rounded Edges Flexible Inox Stainless Steel - Softer Touch 0.5 mm Thickness Rubber Handle Hand Made Tools in Italy 844/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.