"Olive Leaf" Carbon Steel Little Trowel 986 - Ideal for Finishing Venetian Plaster and Applying Cem
- Mfr # 986-160
- Zoro # G923392043
product price:Â
$
26.65
/ea
Key Features
Includes
One Pavan Olive Leaf Trowel
Hand-Crafted
Yes
Color
Blue, Orange and Silver
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986-160
- Zoro #
- G923392043
- UPC #
- -
- Country of Origin
- Italy
- Includes
- One Pavan Olive Leaf Trowel
- Hand-Crafted
- Yes
- Color
- Blue, Orange and Silver
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Material
- Stainless Steel
- Item
- Pavan "Olive Leaf" Little Trowel 986
Dimensions
- Height
- 4 in
- Length (In.)
- 10.5 in
- Width (In.)
- 1.5 in
- Size
- 160 mm
Description
Pavan 986 "Olive Leaf" Little Trowel Carbon steel "Olive leaf" little trowel, Sintesi handle. Size: 160mm Features: Carbon Steel Blade "Olive Leaf" Tip Rubber Handle Hand Made Tools in Italy ART 986 #986-160
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.