Stainless Steel Finishing & Burnishing Trowel with Lapped Trapezoidal Round Edge, 200 x 80 x 0.5mm
- Mfr # 824/I-200x80x0.5
- Zoro # G823391979
product price:Â
$
77.79
/ea
Key Features
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Size
200 x 80 mm
Color
Teal and Silver
Material
Stainless Steel
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824/I-200x80x0.5
- Zoro #
- G823391979
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Item
- Pavan Stainless Steel Finishing & Burnishing Trowel 824/I - 200 x 80 x 0.5mm
- Color
- Teal and Silver
- Material
- Stainless Steel
- Hand-Crafted
- Yes
- Includes
- One Pavan 824/I Finshing & Burnishing Trowel
Dimensions
- Size
- 200 x 80 mm
- Length (In.)
- 9 in
- Height
- 4 in
- Thickness
- 0.5 mm
- Width (In.)
- 3.5 in
Description
Pavan 824/I Stainless Steel Finishing & Burnishing Trowel Stainless Steel Finishing Trowel, Welded Mirror Polished Blade, Lapped Trapezoidal Round Edge, Ready For Polishing Marmorino Sintesi Handle. Features: Trapezoid Shape - Rounded edges Flexible Inox Stainless Steel - Softer Touch Two Thickness: 0.5mm & 0.6mm (Standard Flexible & Very Flexible) Rubber Handle Hand Made Tools in Italy Sizes Available: 200 x 80 x 0.5mm (#1811942) 200 x 80 x 0.6mm (#1811960) 240 x 100 x 0.5mm (#1811945) 240 x 100 x 0.6mm (#1811963) 280 x 120 x 0.5mm (#1811948) 280 x 120 x 0.6mm (#1811966) 824/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.