Shop PAVAN
See all product information
Create Account
Stainless Steel Putty Knife for Smoothing and Polishing Marmorino and Venetian Plaster, 60mm
- Mfr # 501/IS-60
- Zoro # G323391929
product price:Â
$
29.99
/ea
Key Features
Blade Material
Stainless Steel
Size
60 mm
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Includes
One Pavan Stainless Steel Putty Knife
Color
Orange, Black and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501/IS-60
- Zoro #
- G323391929
- UPC #
- -
- Country of Origin
- Italy
- Blade Material
- Stainless Steel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Includes
- One Pavan Stainless Steel Putty Knife
- Color
- Orange, Black and Silver
- Hand-Crafted
- Yes
- Item
- Pavan Stainless Steel Putty Knife 501/IS - 60mm
Dimensions
- Size
- 60 mm
- Height
- 1 in
- Thickness
- 0.6 mm
- Width
- 2.4 in
- Overall Length
- 8.5 in
Description
Pavan 501/IS Stainless Steel Putty Knife Stainless steel filling knife for smoothing and polishing Marmorino and Venetian Plaster. Mirror polished blade, round edges, lapped blade, Sintesi handle. Features: Blade Thickness - 0.6 mm (Flexible) Trapezoid Shape - Rounded Edges Flexible Inox Stainless Steel - Softer Touch Sinthesi- Rubber Handle Hand Made Tools in Italy Sizes available (Width): 40mm - 1.6" (#0000403) 60mm - 2.36" (#0000406) 80mm - 3.15" (#0000409) 100mm - 4" (#0000412) 120mm - 4.7" (#0000415) 501/IS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.