Stainless Steel Putty Knife for Smoothing and Polishing Marmorino and Venetian Plaster, 120mm
- Mfr # 501/IS-120
- Zoro # G823391900
product price:Â
$
39.59
/ea
Key Features
Thickness
0.6 mm
Includes
One Pavan Stainless Steel Putty Knife
Overall Length
9 0.5 in
Height
1 in
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501/IS-120
- Zoro #
- G823391900
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thickness
- 0.6 mm
- Overall Length
- 9 0.5 in
- Height
- 1 in
- Size
- 120 mm
- Width
- 4.7 in
Details
- Item
- Pavan Stainless Steel Putty Knife 501/IS - 120mm
- Includes
- One Pavan Stainless Steel Putty Knife
- Blade Material
- Stainless Steel
- Hand-Crafted
- Yes
- Color
- Orange, Black and Silver
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Description
Pavan 501/IS Stainless Steel Putty Knife Stainless steel filling knife for smoothing and polishing Marmorino and Venetian Plaster. Mirror polished blade, round edges, lapped blade, Sintesi handle. Features: Blade Thickness - 0.6 mm (Flexible) Trapezoid Shape - Rounded Edges Flexible Inox Stainless Steel - Softer Touch Sinthesi- Rubber Handle Hand Made Tools in Italy Sizes available (Width): 40mm - 1.6" (#0000403) 60mm - 2.36" (#0000406) 80mm - 3.15" (#0000409) 100mm - 4" (#0000412) 120mm - 4.7" (#0000415) 501/IS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.