Shop PAVAN
See all product information
Create Account
Stainless Steel Trapezoidal Dual Sided Trowel
- Mfr # 825/I
- Zoro # G523391989
product price:Â
$
74.25
/ea
Key Features
Size
240 x 110 mm
Width (In.)
4 in
Hand-Crafted
Yes
Blade Material
Stainless Steel
Color
Brown and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825/I
- Zoro #
- G523391989
- UPC #
- -
- Country of Origin
- Italy
- Item
- Pavan Stainless Steel Trapezoidal Trowel 825/I
- Hand-Crafted
- Yes
- Blade Material
- Stainless Steel
- Color
- Brown and Silver
- Includes
- One Pavan Trapezoidal Finishing & Burnishing Trowel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Dimensions
- Size
- 240 x 110 mm
- Width (In.)
- 4 in
- Length (In.)
- 9.5 in
- Height
- 3 in
Description
Pavan 825/I Stainless Steel Trapezoidal Trowel Stainless steel trowel welded, mirror polished lower surface, asymmetric right blade, rounded corners. Size: 240mm x 110mm - 9.5" x 4" x 3" Features: Trapezoidal Dual Sided Trowel Flexible Inox Stainless Steel Wood Handle Hand Made Tools in Italy 825/I Trapezoidal Trowel #1811976
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.