Stainless Steel LIttle Filling Trowel, Ideal for Porous Surfaces
- Mfr # 987/I
- Zoro # G623392022
product price:Â
$
29.59
/ea
Key Features
Width (In.)
2.5 in
Color
Orange, Purple and Silver
Height
3.25 in
Size
70 mm
Length (In.)
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 987/I
- Zoro #
- G623392022
- UPC #
- -
- Country of Origin
- Italy
- Color
- Orange, Purple and Silver
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Material
- Stainless Steel
- Hand-Crafted
- Yes
- Includes
- One Pavan 987/I Filling Trowel
- Item
- Pavan 987/I Stainless Steel LIttle Filling Trowel
Dimensions
- Width (In.)
- 2.5 in
- Height
- 3.25 in
- Size
- 70 mm
- Length (In.)
- 7.5 in
Description
Pavan 987/I Stainless Steel Little Filling Trowel Stainless steel little trowel for porous surfaces, Sintesi handle. Size: 70mm Features: Stainless Steel Rubber Handle Little Filling Trowel Hand Made Tools in Italy ART 987/I #2905105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.