Shop PAVAN
See all product information
Create Account
Steel Welded Japanese Spatula, 80mm
- Mfr # 536/I-80
- Zoro # G623391872
product price:Â
$
8.69
/ea
Key Features
Blade Material
Stainless Steel
Overall Length
4.8 in
Hand-Crafted
Yes
Width
3.25 in
Includes
One Pavan Japanese Spatula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536/I-80
- Zoro #
- G623391872
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 4.8 in
- Width
- 3.25 in
- Thickness
- 0.25 mm
- Height
- 0.12 in
- Size
- 80 mm
Details
- Blade Material
- Stainless Steel
- Item
- Pavan Japanese Spatula 536/I 80mm
- Hand-Crafted
- Yes
- Includes
- One Pavan Japanese Spatula
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Color
- Blue and Silver
Description
Pavan 536/I Japanese Spatula - Round Edges Japanese type stainless rectangular steel scraper blade, thickness 0.25mm. Rounded edges. Size Options: 50mm - 2" Wide 60mm - 2.35" Wide 70mm - 2.75" Wide 80mm - 3.25" Wide Features: Special steel welded spatulas Flexibility and toughness guaranteed under all working conditions ART 536/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.