Shop GENIUS TOOLS
Create Account
133PC 1/2in Dr. SAE Deep Impact Socket Display (New Item # CD-4131M)
- Mfr # CD-4133S
- Zoro # G423580988
product price:Â
$
577.15
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD-4133S
- Zoro #
- G423580988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 133 Piece SAE Deep 1/2 Inch Drive Heavy Duty Display - CD-4133S Impact Socket Display Set SKU: CD-4133S. This 133-piece SAE deep impact socket display set is built for organized, repeatable access to common 1/2in drive sizes in a shop environment. Sizes are clearly labeled for quick identification and consistent tool control during daily use. Manufactured from Chromium Molybdenum Alloy Steel, each socket is forged and heat treated for strength and durability. The set meets or exceeds ANSI standards and is designed for professional technicians who need dependable performance under heavy use. Key Benefits Chromium molybdenum alloy steel construction supports strength, durability, and corrosion resistance. Deep SAE impact socket assortment covers 3/8in through 1 1/4in sizes. 6-point socket design provides secure fastener contact and torque transfer. Forged and heat treated to maintain performance in heavy-duty applications. Labeled sizes enable faster selection and reduce misplacement during busy workflows. Display-style organization keeps sockets visible, accessible, and consistently returned. What's Included 1/2in Dr. 6 pt. Deep Impact Socket 467812 3/8in Deep Impact Socket (10pcs) 467814 7/16in Deep Impact Socket (10pcs) 467816 1/2in Deep Impact Socket (10pcs) 467818 9/16in Deep Impact Socket (10pcs) 467819 19/32in Deep Impact Socket (10pcs) 467820 5/8in Deep Impact Socket (10pcs) 467822 11/16in Deep Impact Socket (9pcs) 467824 3/4in Deep Impact Socket (9pcs) 467826 13/16in Deep Impact Socket (8pcs) 467828 7/8in Deep Impact Socket (8pcs) 467830 15/16in Deep Impact Socket (7pcs) 467832 1in Deep Impact Socket (7pcs) 467834 1 1/16in Deep Impact Socket (7pcs) 467836 1 1/8in Deep Impact Socket (6pcs) 467838 1 3/16in Deep Impact Socket (6pcs) 467840 1 1/4in Deep Impact Socket (6pcs) Display Case Designed for long-term shop use, this set focuses on durability, labeling, and orderly storage in a single display format. With deep SAE coverage and a 6-point drive interface, it supports consistent fastener engagement while helping keep your 1/2in drive impact sockets accounted for and easy to locate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.