Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Carriage, Carriage Height 0.702 In

  • Mfr # RRS14

  • Zoro # G1577642


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Carriage Height
0.702 in
Carriage Width
1.25 in
Roller Material
Stainless Steel
Carriage Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRS14
Zoro #
G1577642
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
0.702 in
Carriage Width
1.25 in
Carriage Length
3.25 in
Slide Height (In.)
1.33 in
For Rail Width (In.)
1.33 in
Carriage Hole Size (In.)
0.250"-28
Combined Carriage and Rail Height
0.938 in
Manufacturer Size
14
For Rail Width
1.32 in

Details

Item
Linear Slide Roller Carriage
Type
Redi-Rail
Roller Material
Stainless Steel
Carriage Material
Aluminum
Temp. Range (F)
0 to 180
Dynamic Load Capacity (Lb.)
421
Max. Speed (In/Sec)
100
Roller Type
Gothic
Roller Finish
Polished
Carriage Finish
Anodized
For Use With
RR14-012.000, RR14-024.000
Static Load Capacity (Lb.)
95
Carriage Type
Roller
Minimum Operating Temperature
0 Degrees F
Number of Rollers
3
Maximum Speed
100 in/sec
Bearing Type
Ball
Number of Mounting Holes
2
Operating Temperature - Minimum
0 Degrees F
Number of Bearing Rows
2
Includes Lubricator
Lubricator Included
Speed - Maximum
100 in/sec
Includes Wipers
Wipers Not Included
Static Load Capacity
95 lbf
Requires Lubrication
Lubricant Not Required
Includes Seals
Seals Included
Series
RRS
Dynamic Load Capacity
421 lbf
Axial Load - Maximum
79 lbf
Bearing Retention
Bearings Retained
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
340 lbf
System of Measurement
Inch
Load Direction
Axial, Radial

Description

Linear Slide Roller Carriage, Carriage Height 0.702 in, Carriage Length 3.25 in, Carriage Width 1.25 in, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 340 lbf, Axial Load - Maximum 79 lbf, Manufacturer Size 14, Dynamic Load Capacity 421 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Rail Width 1.32 in, For Use With RR14-012.000, RR14-024.000, Static Load Capacity 95 lbf, Combined Carriage and Rail Height 0.938 in, Series RRS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.