Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 12 mm dia.

  • Mfr # LSRAM12-0600-SL

  • Zoro # G909616057


product price: $736.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Support Rail Drilling
Pre-Drilled
Center Height
13.91 mm
Shaft Length
600 mm
Shaft Drilling
Pre-Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM12-0600-SL
Zoro #
G909616057
UPC #
-
Country of Origin
United States

Dimensions

Center Height
13.91 mm
Shaft Length
600 mm
Shaft Diameter
12 mm
Support Rail Length
600 mm
Shaft Hole Thread Size
M4
Weight Per Length
1.492 kg/m
Length Tolerance
+0/3 mm
Rail Mount Hole Center to Center Length
120 mm
Rail Base Overall Width
9.4 mm
Rail Mount Hole Thread Size
M4
Center to Rail End Width
0.42 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Support Rail Drilling
Pre-Drilled
Shaft Drilling
Pre-Drilled
Support Rail Material
Steel
Product Type
Low Support Rail and Shaft Assembly
Standards
ISO
System of Measurement
Metric
Shaft Material
Steel
Support Rail Material Grade
AISI C-1018
Rail End to Hole
60 mm
Shaft Material Grade
AISI C-1018
Shaft Hole Spacing
120 mm
Shaft End to Hole
60 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 12 mm, Shaft Length 600 mm, Shaft Material Steel, Center Height 13.91 mm, Rail Base Overall Width 9.4 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 120 mm, Shaft End to Hole 60 mm, Shaft Hole Thread Size M4, Support Rail Drilling Pre-Drilled, Center to Rail End Width 0.42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.