Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 30 mm dia.

  • Mfr # LSRAM30-0400-SL

  • Zoro # G809615860


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Length Tolerance
+0/3 mm
Shaft Drilling
Pre-Drilled
Support Rail Drilling
Pre-Drilled
Product Type
Low Support Rail and Shaft Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM30-0400-SL
Zoro #
G809615860
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0/3 mm
Shaft Hole Thread Size
M10
Support Rail Length
400 mm
Shaft Diameter
30 mm
Shaft Length
400 mm
Rail Base Overall Width
19.81 mm
Center Height
29.26 mm
Rail Mount Hole Center to Center Length
200 mm
Rail Mount Hole Thread Size
M10
Weight Per Length
7.333 kg/m
Center to Rail End Width
9.9 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Shaft Drilling
Pre-Drilled
Support Rail Drilling
Pre-Drilled
Product Type
Low Support Rail and Shaft Assembly
Support Rail Material
Steel
Shaft Material Grade
AISI C-1018
Shaft Material
Steel
Standards
ISO
System of Measurement
Metric
Support Rail Material Grade
AISI C-1018
Rail End to Hole
100 mm
Shaft Hole Spacing
200 mm
Shaft End to Hole
100 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 30 mm, Shaft Length 400 mm, Shaft Material Steel, Center Height 29.26 mm, Rail Base Overall Width 19.81 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Center to Rail End Width 9.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.