Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/4 in D, Aluminum Alloy

  • Mfr # CC20-024.000

  • Zoro # G2774791


product price: $61.49
/ea

Key Features

Shaft Dia.
1 1/4 in
Material
Aluminum Alloy
Temp. Range (F)
0 Degrees - 400 Degrees F
Dia. Tolerance Max.
1.25 in
For Use With
Lined Bearings, Pillow Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC20-024.000
Zoro #
G2774791
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Length
24 in
Dia. Tolerance Max.
1.25 in
Travel Length (In.)
24 in
Dia. Tolerance Min.
1.249 in
Length Tolerance
0.03 in
Diameter
1 1/4 in
Overall Length
24 in
Diameter Tolerance - Maximum
0 in
Diameter Tolerance - Minimum
-0.001 in

Details

Item
Linear Shaft
Material
Aluminum Alloy
Temp. Range (F)
0 Degrees - 400 Degrees F
For Use With
Lined Bearings, Pillow Blocks
Min. Surface Hardness
70 RC
Finish
Ceramic Coated
Type
Solid Shaft
System of Measurement
Inch
End Type
Plain Ends
Shaft Type
Solid Shaft
Core Type
Solid
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
400 Degrees F
Surface Hardness - Minimum
70 HRC
Series
CC
Weight Per Inch
0.12 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.