Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 16 mm D, Carbon Steel

  • Mfr # NIM16-0300-SL

  • Zoro # G709616271


product price: $21.49
/ea

Key Features

Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Length
300 mm
Surface Roughness
8-12 RMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM16-0300-SL
Zoro #
G709616271
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
300 mm
Weight Per Length
1,570 g/m
Length Tolerance
0.8 mm
Shaft Diameter Tolerance
+/-0.013 mm
Minimum Hardness Depth
1.52 mm
Shaft Diameter
16 mm
Diameter
16 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Diameter Tolerance - Minimum
-0.013 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
Product Type
Linear Shaft
Shaft Material
Carbon Steel
Shaft Hardness
RC 60
Shaft Material Finish
Polished
Shaft Drilling
Undrilled
Shaft Material Grade
1060
Standards
ISO
System of Measurement
Metric
Roughness
8-12 uin RMS
Series
NIM
Weight Per Meter
1.57 kg
End Type
Plain Ends
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.