Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 30 mm D, Steel

  • Mfr # NIPDM30-0300-SL

  • Zoro # G709615809


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting Hole Center to Center
200 mm
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM30-0300-SL
Zoro #
G709615809
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
30 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Shaft Length
300 mm
Shaft Hole Thread Size
M10 x 1.5 mm
Diameter Tolerance - Maximum
0 mm
Mounting Hole Diameter
10 mm
Mounting Hole Thread Size
M10 x 1.5
Diameter Tolerance - Minimum
-0.013 mm
Diameter
30 mm
Overall Length
300 mm

Details

Item
Linear Shaft
Material
Steel
Mounting Hole Center to Center
200 mm
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
System of Measurement
Metric
Shaft End to Hole
100 mm
Product Type
Linear Shaft
Shaft Material Grade
1060
Shaft Hardness
RC 60
Shaft Hole Spacing
200 mm
Standards
ISO
Shaft Material
Carbon Steel
Shaft Material Finish
Polished
Surface Roughness
8-12 RMS
Shaft Drilling
Pre-Drilled
Roughness
8-12 uin RMS
Core Type
Solid
Series
NIPDM
Mounting Hole Center to Shaft End
100 mm
Shaft Type
Pre-Drilled Shaft
Mounting Hole Type
Tapped
Surface Hardness - Minimum
60 HRC
Weight Per Meter
5.5 kg
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M10 x 1.5, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.